LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB

008.906501 - UNSPSC 25191701
0830905501961 3
ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB
ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB

Delivery

In stock delivery from our warehouses.

ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 008.906501
  • ASST. WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 008.906201
  • ASST. WHL WHT RL ADH-S FE BLK 1/4OZ-13LB — 008.906225
  • ASST. WHL WHT RL ADH-S FE BLK 1/2OZ-13LB — 008.906250
  • ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 008.906501

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Rolls qty 3 Pcs
Segment Size 1/2 oz
Weight 13 lbs
Material Steel
Segment Coating Grey
Segment Width 24 mm
Segment Length 19 mm
Segment Thickness 4.5 mm
Roll Adhesive Cold Weather
EAN 4068362679582

Customers Also Viewed

Is Often Bought With

You Might Also Like