ASST. WHL WHT RL ADH-S FE GRY 1/4OZ-13LB
008.906201
- UNSPSC 25191701
0830905201961 3
0830905201961 3
Delivery
In stock delivery from our warehouses.
ASST. WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 008.906201
- ASST. WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 008.906201
- ASST. WHL WHT RL ADH-S FE BLK 1/4OZ-13LB — 008.906225
- ASST. WHL WHT RL ADH-S FE BLK 1/2OZ-13LB — 008.906250
- ASST. WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 008.906501
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Rolls qty | 3 Pcs |
| Segment Size | 1/4 oz |
| Weight | 13 lbs |
| Material | Steel |
| Segment Coating | Grey |
| Segment Width | 12 mm |
| Segment Length | 19 mm |
| Segment Thickness | 4.5 mm |
| Roll Adhesive | Cold Weather |
| EAN | 4068362679520 |
