EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

"MC" WHL WHT COATED 1-3/4 OZ

830.821175 - UNSPSC 25191701
"MC" WHL WHT COATED 1-3/4 OZ "MC" WHL WHT COATED 1-3/4 OZ
"MC" WHL WHT COATED 1-3/4 OZ
Clearance

Delivery

In stock delivery from our warehouses.

18.74 Log in to see customized pricing and stock availability
Units/package: 25 Maximum Quantity: 46 Pkg(s)
"MC" WHL WHT COATED 1-3/4 OZ — 830.821175
  • WHL WHT FOR STEEL WHLS 1-1/2 OZ — 830.510150
  • WHL WHT FOR STEEL WHLS 2-1/2 OZ — 830.510250
  • WHL WHT FOR STEEL WHLS 2-3/4 OZ — 830.510275
  • WHL WHT FOR STEEL WHLS 3 OZ — 830.510300
  • "MC" WHL WHT COATED 1-1/2 OZ — 830.821150
  • "MC" WHL WHT COATED 1-3/4 OZ — 830.821175
  • "MC" WHL WHT COATED 2-1/2 OZ — 830.821250
  • "MC" WHL WHT COATED 2-3/4 OZ — 830.821275
  • "MC" WHL WHT COATED 3 OZ — 830.821300

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Series MCN
Weight 1.75 oz
Material Lead
Finish Coated
EAN 4099618223037

Customers Also Viewed

Is Often Bought With

You Might Also Like