"MC" WHL WHT COATED 2-1/2 OZ
830.821250
- UNSPSC 25191701
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 25 Maximum Quantity: 26 Pkg(s)
Units/package: 25 Maximum Quantity: 26 Pkg(s)
"MC" WHL WHT COATED 2-1/2 OZ — 830.821250
- WHL WHT FOR STEEL WHLS 1-1/2 OZ — 830.510150
- WHL WHT FOR STEEL WHLS 2-1/2 OZ — 830.510250
- WHL WHT FOR STEEL WHLS 2-3/4 OZ — 830.510275
- WHL WHT FOR STEEL WHLS 3 OZ — 830.510300
- "MC" WHL WHT COATED 1-1/2 OZ — 830.821150
- "MC" WHL WHT COATED 1-3/4 OZ — 830.821175
- "MC" WHL WHT COATED 2-1/2 OZ — 830.821250
- "MC" WHL WHT COATED 2-3/4 OZ — 830.821275
- "MC" WHL WHT COATED 3 OZ — 830.821300
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Series | MCN |
| Weight | 2.5 oz |
| Material | Lead |
| Finish | Coated |
| EAN | 4099618223068 |
