EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

"MC" WHL WHT COATED 3 OZ

830.821300 - UNSPSC 25191701
"MC" WHL WHT COATED 3 OZ "MC" WHL WHT COATED 3 OZ
"MC" WHL WHT COATED 3 OZ
Clearance

Delivery

In stock delivery from our warehouses.

28.28 Log in to see customized pricing and stock availability
Units/package: 25 Maximum Quantity: 17 Pkg(s)
"MC" WHL WHT COATED 3 OZ — 830.821300
  • WHL WHT FOR STEEL WHLS 1-1/2 OZ — 830.510150
  • WHL WHT FOR STEEL WHLS 2-1/2 OZ — 830.510250
  • WHL WHT FOR STEEL WHLS 2-3/4 OZ — 830.510275
  • WHL WHT FOR STEEL WHLS 3 OZ — 830.510300
  • "MC" WHL WHT COATED 1-1/2 OZ — 830.821150
  • "MC" WHL WHT COATED 1-3/4 OZ — 830.821175
  • "MC" WHL WHT COATED 2-1/2 OZ — 830.821250
  • "MC" WHL WHT COATED 2-3/4 OZ — 830.821275
  • "MC" WHL WHT COATED 3 OZ — 830.821300

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Series MCN
Weight 3 oz
Material Lead
Finish Coated
EAN 4099618223082

Customers Also Viewed

Is Often Bought With

You Might Also Like