Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

WHL WHT FOR STEEL WHLS 2-1/2 OZ

830.510250 - UNSPSC 25191701
WHL WHT FOR STEEL WHLS 2-1/2 OZ WHL WHT FOR STEEL WHLS 2-1/2 OZ
WHL WHT FOR STEEL WHLS 2-1/2 OZ
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

39.19 Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 13 Pkg(s)
WHL WHT FOR STEEL WHLS 2-1/2 OZ — 830.510250
  • WHL WHT FOR STEEL WHLS 1-1/2 OZ — 830.510150
  • WHL WHT FOR STEEL WHLS 2-1/2 OZ — 830.510250
  • WHL WHT FOR STEEL WHLS 2-3/4 OZ — 830.510275
  • WHL WHT FOR STEEL WHLS 3 OZ — 830.510300
  • "MC" WHL WHT COATED 1-1/2 OZ — 830.821150
  • "MC" WHL WHT COATED 1-3/4 OZ — 830.821175
  • "MC" WHL WHT COATED 2-1/2 OZ — 830.821250
  • "MC" WHL WHT COATED 2-3/4 OZ — 830.821275
  • "MC" WHL WHT COATED 3 OZ — 830.821300

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Series REG
Weight 2.5 oz
Material Lead
Finish Uncoated
EAN 4099618222948

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.