BALANCING BEADS AUTO TRUCK 1 X 4 oz BAG
822.016304
- UNSPSC 25191701
822016304 961 1
822016304 961 1
Delivery
In stock delivery from our warehouses.
BALANCING BEADS AUTO TRUCK 1 X 4 oz BAG — 822.016304
- BALANCING BEADS M/CYCLE 4 X 1 oz BAG — 822.016301
- BALANCING BEADS M/CYCLE 4 X 2 oz BAG — 822.016302
- BALANCING BEADS AUTO TRUCK 4 X 3 oz BAG — 822.016303
- BALANCING BEADS AUTO TRUCK 1 X 4 oz BAG — 822.016304
- BALANCING BEADS AUTO TRUCK 1 X 6 oz BAG — 822.016306
- BALANCING BEADS AUTO TRUCK 1 X 8 oz BAG — 822.016308
- BALANCING BEADS AUTO TRUCK 1 BAG x 10-OZ — 822.016310
- BALANCING BEADS L/TRUCK 1 X 12 oz BAG — 822.016312
- BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG — 822.016314
- BALANCING BEADS TRUCK 1 X 16 oz BAG — 822.016316
- BALANCING BEADS SUPER TRUCK 1 X 20 oz BAG — 822.016320
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Weight | 4 oz |
| Application | Passenger Vehicles/Light trucks |
| Contents | 4 bags of 1 sachet (4 total sachets) |
| EAN | 4062856256211 |
