Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG

822.016314 - UNSPSC 25191701
822016314 961 1
BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG
BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG

Delivery

In stock delivery from our warehouses.

BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG — 822.016314
  • BALANCING BEADS M/CYCLE 4 X 1 oz BAG — 822.016301
  • BALANCING BEADS M/CYCLE 4 X 2 oz BAG — 822.016302
  • BALANCING BEADS AUTO TRUCK 4 X 3 oz BAG — 822.016303
  • BALANCING BEADS AUTO TRUCK 1 X 4 oz BAG — 822.016304
  • BALANCING BEADS AUTO TRUCK 1 X 6 oz BAG — 822.016306
  • BALANCING BEADS AUTO TRUCK 1 X 8 oz BAG — 822.016308
  • BALANCING BEADS AUTO TRUCK 1 BAG x 10-OZ — 822.016310
  • BALANCING BEADS L/TRUCK 1 X 12 oz BAG — 822.016312
  • BALANCING BEADS L/M/TRUCK 1 X 14 oz BAG — 822.016314
  • BALANCING BEADS TRUCK 1 X 16 oz BAG — 822.016316
  • BALANCING BEADS SUPER TRUCK 1 X 20 oz BAG — 822.016320

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Weight 14 oz
Application Light - Medium & Heavy Trucks
Contents 4 bags of 1 sachet (4 total sachets)
EAN 4062856256174

Customers Also Viewed

Is Often Bought With

You Might Also Like