LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

CORDLESS LED UV LAMP (NO CHARGING CABLE)

891.458020 - UNSPSC 25172301
0891458020961 1
CORDLESS LED UV LAMP (NO CHARGING CABLE) CORDLESS LED UV LAMP (NO CHARGING CABLE)
CORDLESS LED UV LAMP (NO CHARGING CABLE)

Delivery

No stock for delivery. -

CORDLESS LED UV LAMP (NO CHARGING CABLE) — 891.458020
  • TOOL HOLDER FOR INJECTORS — 891.458005
  • REMOVAL BLADE HOLDER — 891.458006
  • REMOVAL BLADES FOR WINDSCREEN REPAIR — 891.458007
  • CURING FILM FOR WINDOW REPAIR (5/BX) — 891.458008
  • STONE CHIP FINDER — 891.458009
  • LED MAGNIFIER — 891.458010
  • HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR — 891.458011
  • GLASS DRILL BIT FOR WINDSCREEN REPAIR — 891.458012
  • INJECTION ADAPTER — 891.458013
  • PUMP HOLDER FOR WINDSCREEN REPAIR — 891.458014
  • CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM — 891.458016
  • CRACK FILLER FOR WINDSCREEN REPAIR 12CM — 891.458017
  • VERTICAL ADAPTER FOR VERTICAL WINDSCREENS — 891.458018
  • CORDLESS LED UV LAMP (NO CHARGING CABLE) — 891.458020
  • MAGNIFICATION MIRROR WITH SUCTION CUP — 891.458200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 160 mm
Weight 318 g
IP Rating IP20
Energy Supply Rechargeable battery
Nominal Voltage 14V/DC
Power rating 9W
EAN 4099618219115

Customers Also Viewed

Is Often Bought With

You Might Also Like