CRACK FILLER FOR WINDSCREEN REPAIR 12CM
891.458017
- UNSPSC 25172301
0891458017961 1
0891458017961 1
Delivery
In stock delivery from our warehouses.
CRACK FILLER FOR WINDSCREEN REPAIR 12CM — 891.458017
- TOOL HOLDER FOR INJECTORS — 891.458005
- REMOVAL BLADE HOLDER — 891.458006
- REMOVAL BLADES FOR WINDSCREEN REPAIR — 891.458007
- CURING FILM FOR WINDOW REPAIR (5/BX) — 891.458008
- STONE CHIP FINDER — 891.458009
- LED MAGNIFIER — 891.458010
- HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR — 891.458011
- GLASS DRILL BIT FOR WINDSCREEN REPAIR — 891.458012
- INJECTION ADAPTER — 891.458013
- PUMP HOLDER FOR WINDSCREEN REPAIR — 891.458014
- CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM — 891.458016
- CRACK FILLER FOR WINDSCREEN REPAIR 12CM — 891.458017
- VERTICAL ADAPTER FOR VERTICAL WINDSCREENS — 891.458018
- CORDLESS LED UV LAMP (NO CHARGING CABLE) — 891.458020
- MAGNIFICATION MIRROR WITH SUCTION CUP — 891.458200
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 12 cm |
| Width | 1.3 cm |
| Diameter | 1.3 cm |
| Colour | Black/Silver |
| Weight | 24 g |
| EAN | 4099618220487 |
