Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM

891.458016 - UNSPSC 25172301
0891458016961 1
CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM
CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM

Delivery

In stock delivery from our warehouses.

CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM — 891.458016
  • TOOL HOLDER FOR INJECTORS — 891.458005
  • REMOVAL BLADE HOLDER — 891.458006
  • REMOVAL BLADES FOR WINDSCREEN REPAIR — 891.458007
  • CURING FILM FOR WINDOW REPAIR (5/BX) — 891.458008
  • STONE CHIP FINDER — 891.458009
  • LED MAGNIFIER — 891.458010
  • HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR — 891.458011
  • GLASS DRILL BIT FOR WINDSCREEN REPAIR — 891.458012
  • INJECTION ADAPTER — 891.458013
  • PUMP HOLDER FOR WINDSCREEN REPAIR — 891.458014
  • CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM — 891.458016
  • CRACK FILLER FOR WINDSCREEN REPAIR 12CM — 891.458017
  • VERTICAL ADAPTER FOR VERTICAL WINDSCREENS — 891.458018
  • CORDLESS LED UV LAMP (NO CHARGING CABLE) — 891.458020
  • MAGNIFICATION MIRROR WITH SUCTION CUP — 891.458200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 9.5 cm
Width 1 cm
Diameter 1 cm
Colour Black/Silver
Weight 66 g
EAN 4099618220470

Customers Also Viewed

Is Often Bought With

You Might Also Like