THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR

891.458011 - UNSPSC 25172301
0891458011961 1
HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR
HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR

Delivery

In stock delivery from our warehouses.
0 Review(s)

HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR — 891.458011
  • TOOL HOLDER FOR INJECTORS — 891.458005
  • REMOVAL BLADE HOLDER — 891.458006
  • REMOVAL BLADES FOR WINDSCREEN REPAIR — 891.458007
  • CURING FILM FOR WINDOW REPAIR (5/BX) — 891.458008
  • STONE CHIP FINDER — 891.458009
  • LED MAGNIFIER — 891.458010
  • HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR — 891.458011
  • GLASS DRILL BIT FOR WINDSCREEN REPAIR — 891.458012
  • INJECTION ADAPTER — 891.458013
  • PUMP HOLDER FOR WINDSCREEN REPAIR — 891.458014
  • CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM — 891.458016
  • CRACK FILLER FOR WINDSCREEN REPAIR 12CM — 891.458017
  • VERTICAL ADAPTER FOR VERTICAL WINDSCREENS — 891.458018
  • CORDLESS LED UV LAMP (NO CHARGING CABLE) — 891.458020
  • MAGNIFICATION MIRROR WITH SUCTION CUP — 891.458200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 25 mm
Width 105 mm
Weight 26 g
EAN 4099618205590

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.