LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

LED MAGNIFIER

891.458010 - UNSPSC 25172301
0891458010961 1
LED MAGNIFIER LED MAGNIFIER
LED MAGNIFIER

LED MAGNIFIER — 891.458010
  • TOOL HOLDER FOR INJECTORS — 891.458005
  • REMOVAL BLADE HOLDER — 891.458006
  • REMOVAL BLADES FOR WINDSCREEN REPAIR — 891.458007
  • CURING FILM FOR WINDOW REPAIR (5/BX) — 891.458008
  • STONE CHIP FINDER — 891.458009
  • LED MAGNIFIER — 891.458010
  • HAND-HELD DRILL BIT FOR WINDSCREEN REPAIR — 891.458011
  • GLASS DRILL BIT FOR WINDSCREEN REPAIR — 891.458012
  • INJECTION ADAPTER — 891.458013
  • PUMP HOLDER FOR WINDSCREEN REPAIR — 891.458014
  • CRACK FILLER FOR WINDSCREEN REPAIR 9.5 CM — 891.458016
  • CRACK FILLER FOR WINDSCREEN REPAIR 12CM — 891.458017
  • VERTICAL ADAPTER FOR VERTICAL WINDSCREENS — 891.458018
  • CORDLESS LED UV LAMP (NO CHARGING CABLE) — 891.458020
  • MAGNIFICATION MIRROR WITH SUCTION CUP — 891.458200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 5.5 cm
Width 4 cm
Diameter 3.7 cm
Colour Black/Silver/Clear
EAN 4099618205583

Is Often Bought With

You Might Also Like