MAXBEAM WIPERBLADE 15IN (381MM)

848.087150 - UNSPSC 25171507
0848087150961 1
MAXBEAM WIPERBLADE 15IN (381MM) MAXBEAM WIPERBLADE 15IN (381MM)
MAXBEAM WIPERBLADE 15IN (381MM)
New

Delivery

In stock delivery from our warehouses.

MAXBEAM WIPERBLADE 15IN (381MM) — 848.087150
  • MAXBEAM WIPERBLADE 14IN (355MM) — 848.087140
  • MAXBEAM WIPERBLADE 15IN (381MM) — 848.087150
  • MAXBEAM WIPERBLADE 16IN (406MM) — 848.087160
  • MAXBEAM WIPERBLADE 17IN (431MM) — 848.087170
  • MAXBEAM WIPERBLADE 18IN (457MM) — 848.087180
  • MAXBEAM WIPERBLADE 19IN (482MM) — 848.087190
  • MAXBEAM WIPERBLADE 20IN (508MM) — 848.087200
  • MAXBEAM WIPERBLADE 21IN (533MM) — 848.087210
  • MAXBEAM WIPERBLADE 22IN (558MM) — 848.087220
  • MAXBEAM WIPERBLADE 24IN (609MM) — 848.087240
  • MAXBEAM WIPERBLADE 26IN (660MM) — 848.087260
  • MAXBEAM WIPERBLADE 28IN (700MM) — 848.087280

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length (in) 15IN
Length (mm) 381 MM
Width (mm) 60 MM 0
EAN 4068362545009

Features

Graphite coted rubber to reduce friction & noise
One piece design : Ideal pressure distribution End caps to protect and strengthen wiper blade
Better vehicle fitment with 10 adaptors included.

Benefits & Advantage

Contents

Customers Also Viewed

Is Often Bought With

You Might Also Like