THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

ADAPTOR WIPERBLADE MAXBEAM D

848.080002 - UNSPSC 25171507
0848080002961 50
ADAPTOR WIPERBLADE MAXBEAM D ADAPTOR WIPERBLADE MAXBEAM D
ADAPTOR WIPERBLADE MAXBEAM D
New

Delivery

0 Review(s)

0
Units/package: 50 Maximum Quantity: 9999 Pkg(s)
ADAPTOR WIPERBLADE MAXBEAM D — 848.080002
  • ADAPTOR WIPERBLADE MAXBEAM Z — 848.080001
  • ADAPTOR WIPERBLADE MAXBEAM D — 848.080002
  • ADAPTOR WIPERBLADE MAXBEAM Q — 848.080003
  • ADAPTOR WIPERBLADE MAXBEAM F — 848.080004
  • ADAPTOR WIPERBLADE MAXBEAM L — 848.080005
  • ADAPTOR WIPERBLADE MAXBEAM T — 848.080006
  • ADAPTOR WIPERBLADE MAXBEAM S — 848.080007

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Black
Length 1in/25.4mm
Material ABS
Width 0.25ft/6.35mm
Product Weight (per item ) .5 oz/ 14g
Type of wiper blade fitting Beam Wiper
EAN 4068362579103

Features

Includes a total of 10 adapters (6 previously), of which: G,C,D and E are stand alone adapters; B1, B2, B4, B5, and B6 share a common base.
Three piece frame with metal blade assembly for improved strength and durability.(similar to 815 Series). Expands compatibility to cover a wide range of vehicle models.
Better vehicle fitment with added adaptors.

Benefits & Advantage

Stronger Frame Construction Upgraded 1.2mm gauge steel frame (vs. current 1.0mm) for increased durability and rigidity. 6.0 mm wide blade provides longer service life and tighter fitment.
lEnhanced Fitment Options Will come with 10 instead of 6 adaptors and a shared base (similar to 815 Series). Expands compatibility to cover a wide range of vehicle models. service life and tighter fitment.
Improved Quality Improved frame and blade thickness reduces bending or deformation. Ensures consistent performance in all weather conditions.

Contents

Increase the width of the blade from 5.8mm to 6.0 mm to create a tighter fitment into the metal blade supports. Prevent blade from sliding or moving.
Improve the plastic end cap by creating a new mold with better fitment and locking system.
New base is now designed, tooling is ready for production.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.