ADAPTOR WIPERBLADE MAXBEAM T
848.080006
- UNSPSC 25171507
0848080006961 50
0848080006961 50
New
Delivery
In stock delivery from our warehouses.
ADAPTOR WIPERBLADE MAXBEAM T — 848.080006
- ADAPTOR WIPERBLADE MAXBEAM Z — 848.080001
- ADAPTOR WIPERBLADE MAXBEAM D — 848.080002
- ADAPTOR WIPERBLADE MAXBEAM Q — 848.080003
- ADAPTOR WIPERBLADE MAXBEAM F — 848.080004
- ADAPTOR WIPERBLADE MAXBEAM L — 848.080005
- ADAPTOR WIPERBLADE MAXBEAM T — 848.080006
- ADAPTOR WIPERBLADE MAXBEAM S — 848.080007
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| Length | 1in/25.4mm |
| Material | ABS |
| Width | 0.25ft/6.35mm |
| Product Weight (per item ) | .5 oz/ 14g |
| Type of wiper blade fitting | Beam Wiper |
| EAN | 4068362579141 |
Features
| Includes a total of 10 adapters (6 previously), of which: G,C,D and E are stand alone adapters; B1, B2, B4, B5, and B6 share a common base. |
| Three piece frame with metal blade assembly for improved strength and durability.(similar to 815 Series). Expands compatibility to cover a wide range of vehicle models. |
| Better vehicle fitment with added adaptors. |
Benefits & Advantage
| Stronger Frame Construction Upgraded 1.2mm gauge steel frame (vs. current 1.0mm) for increased durability and rigidity. 6.0 mm wide blade provides longer service life and tighter fitment. |
| lEnhanced Fitment Options Will come with 10 instead of 6 adaptors and a shared base (similar to 815 Series). Expands compatibility to cover a wide range of vehicle models. service life and tighter fitment. |
| Improved Quality Improved frame and blade thickness reduces bending or deformation. Ensures consistent performance in all weather conditions. |
Contents
| Increase the width of the blade from 5.8mm to 6.0 mm to create a tighter fitment into the metal blade supports. Prevent blade from sliding or moving. |
| Improve the plastic end cap by creating a new mold with better fitment and locking system. |
| New base is now designed, tooling is ready for production. |
