WINTER WIPER BLADE 21IN (533MM)
848.040121
- UNSPSC 25171507
0848040121961 1
0848040121961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $10.99
$15.81
Units/package: 1
Units/package: 1
WINTER WIPER BLADE 21IN (533MM) — 848.040121
- WINTER WIPER BLADE 12IN (304MM) — 848.040112
- WINTER WIPER BLADE 14IN (355MM) — 848.040114
- WINTER WIPER BLADE 16IN (406MM) — 848.040116
- WINTER WIPER BLADE 18IN (457MM) — 848.040118
- WINTER WIPER BLADE 19IN (482MM) — 848.040119
- WINTER WIPER BLADE 20IN (508MM) — 848.040120
- WINTER WIPER BLADE 21IN (533MM) — 848.040121
- WINTER WIPER BLADE 22IN (558MM) — 848.040122
- WINTER WIPER BLADE 24IN (609MM) — 848.040124
- WINTER WIPER BLADE 26IN (650MM) — 848.040126
- WINTER WIPER BLADE 28IN (711MM) — 848.040128
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 7:04 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 pc |
| Length (in) | 21 In |
| Length (mm) | 533 mm |
| EAN | 4068362678554 |
Features
| Rugged cover prevents frame joints from freezing & ensures performance in harsh winter conditions. |
| Chlorination treatment on rubber blade reduces friction and ensures smooth operation |
| Spring-tensioned frame ensures even pressure distribution for reduced streaking. |
| Installation instructions included |
| Easy Fit adapters fit most vehicles. (6 adapters included) |