WIPER BLADE FLOOR RACK
966.700023
- UNSPSC 24112401
0966700023961 1
0966700023961 1
Clearance
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:56 PM.
Product Details
| Attribute | Value |
|---|---|
| Dimensions | 72" x 25" x 25" |
| EAN | 4056807201894 |
Features
| Floor racks are a great way to attract new customers, keeping service bays or stores clutter free and keeping inventory organized and displayed |
| 80 Blade Capacity |
| 16 Facings |
| Assembly required |
| Instructions included |
| Wiper blades sold separately |
| 72" x 25" x 25" |