CYCLONE & PINPOINT BLOW TORCH KIT
715.940012
- UNSPSC 23271702
0715940012961 1
0715940012961 1
Clearance
Delivery
In stock delivery from our warehouses.
The traditional blow torch has been completely re-imagined by Wurth. Increase efficiencies and save time with interchangeable blow torch tips and easy lock collar. Discover entriely new applications for a blow torch and precision heating.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 207 Pkg(s)
Units/package: 1 Maximum Quantity: 207 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 4:29 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:29 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Gas Fitting | BOM/CGA600 |
| Fuel Cartridge size | 14.1 oz / 400g |
| Burn Temperature | 1982°C / 3600°F |
| Gas Consumption | 240g/h |
| Burning time | 100 min |
| Max Flame Length | 120mm |
| EAN | 4065746467483 |
Features
| Kit Contents: blow torch, interchangeable cyclone & pin point burner tip |
| Adjustable flame control knob |
| High performance piezo ignition with integrated trigger lock |
| Easily interchangeable lock collar |
| Ergonomically designed comfort grip |
| Torch requires attachment to gas source: MAP/MAPP |
| Solder: 3.18mm-76mm (1/8”-3”) copper pipe |
| Brazing: 1.5mm-25.4mm (1/6”-1”) copper pipe |
Applications
| Heating, soldering, light welding, cleaning, thawing, brazing, heat treating |
| Metal work, loosening of bolts, glass shaping, adhesive removal, jewelry work |
Notices
| Ignite the torch clear of face, hands, clothing, or combustible material |
| Avoid contact with hot burner/tip after operation |
| See refilling instructions on the carton |
