VICTOR INERT GAS FLOWGUAGE METER GF150-50-580
984.07814226
- UNSPSC 40142200
9501026498990 1
9501026498990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:52 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| Service | Argon |
| CGA | 580 |
| EAN | 0716352593762 |
Features
| The G150 series, single stage, cylinder regulator is a compact, light weight regulator engineered for light duty applications. |
| Ergonomic color-coded adjustment knob |
| High contrast gauge face |
| High strength alloy bonnet |
| Compact design |
Applications
| Hobbyist |
| Light Fabrication |
| HVAC |
