THIS WEEK ONLY: Shop Our Limited-Edition Products.

MD OXYGEN SINGLE STAGE REGULATOR G250-150-540

984.07819400 - UNSPSC 40142200
9501026496990 1
MD OXYGEN SINGLE STAGE REGULATOR G250-150-540 MD OXYGEN SINGLE STAGE REGULATOR G250-150-540
MD OXYGEN SINGLE STAGE REGULATOR G250-150-540

Delivery

0 Review(s)

0
Units/package: 1
MD OXYGEN SINGLE STAGE REGULATOR G250-150-540 — 984.07819400
  • MD OXYGEN SINGLE STAGE REGULATOR G250-150-540 — 984.07819400
  • MD ACETYLENE SINGLE STAGE REGULATORG 250-15-510 — 984.07819405

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 5:58 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Green
Service Oxygen
CGA 540
EAN 0716352567978

Features

G250 series, single-stage, cylinder regulators are engineered for everyday medium-duty gas regulation with no reduction in quality.
Ergonomic color-coded adjustment knob
High contrast gauge face
High strength alloy bonnet
Compact design

Applications

Hobbyist
Light Fabrication
HVAC

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.