LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

MEDALIST 350 HD CLASSIC OUTFIT G350-540/510

984.03842698 - UNSPSC 23271712
9501026447990 1
MEDALIST 350 HD CLASSIC OUTFIT G350-540/510 MEDALIST 350 HD CLASSIC OUTFIT G350-540/510
MEDALIST 350 HD CLASSIC OUTFIT G350-540/510

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 10:09 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Victor
EAN 0716352610964

Features

Heavy duty cutting and welding outfit that can cut up to 152 mm (6 in.) with optional tips, and weld up to 76 mm (3 in.) with optional nozzles
Heavy duty construction
Torch handle has built-in check valves and flashback arrestors
One cutting attachment for all fuel gases (with proper tip)
G350 regulator features 63 mm (2.5 in.) gauges

Applications

Industrial and general fabrication
Repair and maintenance
Structural steel fabrication
Light fabrication

Customers Also Viewed

Is Often Bought With

You Might Also Like