200A CUB GROUND CLAMP COPPER GC200
984.92051120
- UNSPSC 39121613
9501026476990 1
9501026476990 1
Delivery
In stock delivery from our warehouses.
200A CUB GROUND CLAMP COPPER GC200 — 984.92051120
- 200A CUB GROUND CLAMP COPPER GC200 — 984.92051120
- 300A JR GROUND CLAMP COPPER GC300 — 984.92051130
- 500A SR GROUND CLAMP COPPER GC500 — 984.92051150
- 300A GROUND CLAMP - STEEL SGC300 — 984.92051230
- 500A GROUND CLAMP - STEEL SGC500 — 984.92051250
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:34 PM.
Product Details
| Attribute | Value |
|---|---|
| Cable Capacity | 1/0 |
| AMP | 200A |
| Material | Copper Alloy |
| EAN | 0608246009063 |
Features
| Rugged and Reliable Design |
| Ball-point screw secures the welding cable to the ground clamp |
| Copper or steel cast upper and lower jaws |
| Heavy Duty Spring providing the clamping force to the work surface |
| Insulated Spring |
| Ideal for use on flat plate |
