500A SR GROUND CLAMP COPPER GC500
984.92051150
- UNSPSC 39121613
9501026478990 1
9501026478990 1
Delivery
In stock delivery from our warehouses.
500A SR GROUND CLAMP COPPER GC500 — 984.92051150
- 200A CUB GROUND CLAMP COPPER GC200 — 984.92051120
- 300A JR GROUND CLAMP COPPER GC300 — 984.92051130
- 500A SR GROUND CLAMP COPPER GC500 — 984.92051150
- 300A GROUND CLAMP - STEEL SGC300 — 984.92051230
- 500A GROUND CLAMP - STEEL SGC500 — 984.92051250
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:32 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:32 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Cable Capacity | 4/0 |
| AMP | 500A |
| Material | Copper Alloy |
| EAN | 0608246009254 |
Features
| Rugged and Reliable Design |
| Ball-point screw secures the welding cable to the ground clamp |
| Copper or steel cast upper and lower jaws |
| Heavy Duty Spring providing the clamping force to the work surface |
| Insulated Spring |
| Ideal for use on flat plate |
