Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

REBEL EMP 205IC AC/DC 10FT PKG

ES.0558102553 - UNSPSC 6620671968
9501026543990 1
REBEL EMP 205IC AC/DC 10FT PKG REBEL EMP 205IC AC/DC 10FT PKG
REBEL EMP 205IC AC/DC 10FT PKG
0 Review(s)

We made the impossible possible with the first-ever portable, all-process machine, complete with MIG, Flux-Cored, Stick, DC TIG, DC Pulse TIG, and now AC TIG capabilities, which means – yes – it TIG welds aluminum. It's a TRUE all-in-one welding system that delivers best-in-class performance in each process in the most portable, durable, go anywhere, weld anything industrial package on the market today.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 584 mm x 229 mm x 406 mm (23 in x 9 in x 16 in)
Weight 22 kg (49 lb)
Max Output (A) 205 A (TIG DC (GTAW-DC)); 235 A (MIG (GMAW/FCAW)); 180 A (STICK (SMAW))
Power Factor at Maximum Current 0.98
Efficiency at Maximum Current 83 %
Open Circuit Voltage 68 V
Protection Class IP23S
Voltage Range (V) 12 to 26 V (MIG (GMAW/FCAW))
Current Range(A) 5 to 235 A
Wire Feed Speed 2.0 to 12.1 m/min
Input Voltage 120/230 ± 10% VAC
Conditional Statement Pulsed TIG (DC Only)
Pulse DC 0.01 to 500 sec
Standards CSA
EAN 0662067196869

Features

True All-Process - excellent performance on MIG, Flux-Cored, STICK (including 6010 electrodes), DC TIG and AC TIG industrial applications
Advanced AC TIG features like high frequency starts, frequency adjustment up to 400 Hz, expanded balance & offset control and dual current. DC TIG also offers a pulse mode to 500 PPS and dual current.
sMIG Technology - exclusive sMIG ("smart MIG") feature continuously learns and adapts to the operator’s welding technique to provide a stable arc and superior, repeatable welds; increases productivity for the experienced welder, and reduces training time for novice welders
Unmatched Portability and Durability weighing in at only 49 lbs. (22 kg), Rebel EMP 205ic AC/DC with 5 handle roll cage can tackle any job around the shop or out at the job site
TFT Multilingual Display - packed full of features, Rebel EMP 205ic AC/DC has 4 programmable memory locations for each process, multi-language selection, trim adjustment, inductance control, pre/post flow control and spot weld setting - giving you the ability to fine tune your welds for the most optimal performance

Applications

Agricultural Equipment
Food and Beverage
Pipe Construction
Repair and Maintenance
Light Fabrication
Automotive Bodies
Training Schools
Welding Processes: SMAW/MMA (Stick); GMAW (MIG/MAG); FCAW (Flux Core); GTAW-AC (TIG AC); GTAW-DC (TIG DC); GTAW-P (Pulsed TIG)

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.