TWECO 11S HEAVY DUTY CONTACT TIP 0.8MM (0.030)
984.11101201
- UNSPSC 23271711
9501026509990 25
9501026509990 25
Delivery
In stock delivery from our warehouses.
TWECO 11S HEAVY DUTY CONTACT TIP 0.8MM (0.030) — 984.11101201
- TWECO 11S HEAVY DUTY CONTACT TIP 0.8MM (0.030) — 984.11101201
- TWECO 11S HEAVY DUTY CONTACT TIP 0.9MM (0.035) — 984.11101202
- TWECO 11S HEAVY DUTY CONTACT TIP 1.2MM (0.045) — 984.11101204
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:11 PM.
Product Details
| Attribute | Value |
|---|---|
| Outside Diameter | 0.25" (6.35 mm) |
| Inside Diameter | .038" (0.97 mm) |
| Wire Size | ,030po (0,8 mm) |
| Length | 1.00" (25.4 mm) |
| EAN | 0608246050393 |
Features
| Heavy duty contact tips |
| Standard threaded style |
| M6 x 1.0 Threads |
| Output current (Amps) -100A |
| 122 DHP Copper Alloy |
| Bagged - 25PCS |
| For classic TWECO guns |
