VELOCITY CONTACT TIP 0.9MM (0.035)
984.11601752
- UNSPSC 23271711
9501026441990 10
9501026441990 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 8:09 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | .035" (0.9 mm) |
| Material | Copper |
| EAN | 0608246434087 |
Features
| More convenience and higher productivity for the welder. |
| Solid copper conductor path with fewer connections |
| Optimized electrical surface contact |
| Optimized wire feedability with centered liner |
| Easy to change VELOCITY2 tips – No threads, no tools required |
| Tips can be rotated to optimize life requiring fewer changes |
| Superior welding performance from a smooth, stable arc |
| Fixed threaded nozzle |
| TWECO VELOCITY2 medium duty air cooled contact tips are designed for use with medium duty VELOCITY2 nozzles |
| For all TWECO guns with V Series models |
