TWECO 11-SERIES CONTACT TIP 0.8MM (0.030)
984.11101101
- UNSPSC 23271711
9501026507990 25
9501026507990 25
Delivery
In stock delivery from our warehouses.
TWECO 11-SERIES CONTACT TIP 0.8MM (0.030) — 984.11101101
- TWECO 11-SERIES CONTACT TIP 0.6MM (0.023) — 984.11101100
- TWECO 11-SERIES CONTACT TIP 0.8MM (0.030) — 984.11101101
- TWECO 11-SERIES CONTACT TIP 0.9MM (0.035) — 984.11101102
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 8:10 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Outside Diameter | 0.25" (6.35 mm) |
| Inside Diameter | .038" (0.97 mm) |
| Wire Size | .030" (0.8 mm) |
| Length | 1.00" (25.4 mm) |
| EAN | 0608246050331 |
Features
| Standard duty contact tips (medium-hard) |
| Standard threaded style |
| M6 x 1.0 Threads |
| Output current (Amps) -100A |
| 122 DHP Copper Alloy |
| Bagged - 25PCS |
| For classic TWECO guns |
