TWECO 14 SERIES CONTACT TIP 0.9MM (0.035)
984.11401102
- UNSPSC 23271711
9501026513990 25
9501026513990 25
Delivery
In stock delivery from our warehouses.
TWECO 14 SERIES CONTACT TIP 0.9MM (0.035) — 984.11401102
- TWECO 14 SERIES CONTACT TIP 0.8MM (0.030) — 984.11401101
- TWECO 14 SERIES CONTACT TIP 0.9MM (0.035) — 984.11401102
- TWECO 14 SERIES CONTACT TIP 1.2MM (0.045) — 984.11401104
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:11 PM.
Product Details
| Attribute | Value |
|---|---|
| Outside Diameter | 0.25" (6.35 mm) |
| Inside Diameter | .044" (1.12 mm) |
| Wire Size | .035" (0.9 mm) |
| Length | 1.50" (38.1 mm) |
| EAN | 0608246051048 |
Features
| Standard duty contact tips |
| Standard threaded style |
| .250-28 UNF Threads |
| Output current (Amps) -400A |
| 122 DHP Copper Alloy |
| Bagged - 25PCS |
| For classic TWECO guns |
