TWECO 14 SERIES CONTACT TIP 1.2MM (0.045)
984.11401104
- UNSPSC 23271711
9501026514990 25
9501026514990 25
Delivery
In stock delivery from our warehouses.
TWECO 14 SERIES CONTACT TIP 1.2MM (0.045) — 984.11401104
- TWECO 14 SERIES CONTACT TIP 0.8MM (0.030) — 984.11401101
- TWECO 14 SERIES CONTACT TIP 0.9MM (0.035) — 984.11401102
- TWECO 14 SERIES CONTACT TIP 1.2MM (0.045) — 984.11401104
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 8:10 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Outside Diameter | 0.25" (6.35 mm) |
| Inside Diameter | .054" (1.37 mm) |
| Wire Size | .045" (1.2 mm) |
| Length | 1.50" (38.1 mm) |
| EAN | 0608246051062 |
Features
| Standard duty contact tips |
| Standard threaded style |
| .250-28 UNF Threads |
| Output current (Amps) -400A |
| 122 DHP Copper Alloy |
| Bagged - 25PCS |
| For classic TWECO guns |
