1520-1130 360 BRASS ALLOW HD GAS DIFFUSER 200A
984.15201130
- UNSPSC 23271711
9501026484990 5
9501026484990 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 7:57 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Brass |
| Length | 48 mm (1.92”) |
| Contact Tip | 11 Series |
| Nozzles | HD22 Series |
| EAN | 0608246337272 |
Features
| Designed for slip-on nozzle assemblies |
| 360 Brass alloy construction |
| For HD22 Series nozzle and 11 Series contact tip |
| Designed for heavy duty up to 200 Amp |
| Bagged – 5PC |
