1510-1101 360 BRASS ALLOY GAS DIFFUSER 100A
984.15101101
- UNSPSC 23271711
9501026485990 5
9501026485990 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:56 PM.
Product Details
| Attribute | Value |
|---|---|
| Material | Brass |
| Length | 50 mm (1.99") |
| Contact Tip | 11 Series |
| Nozzle | 21 Series |
| EAN | 0608246079097 |
Features
| External Thread allows nozzle to thread over for a secure connection |
| 360 Brass alloy construction |
| For 21 Series thread-on nozzle and 11 Series contact tip |
| Designed for standard duty up to 100 Amp |
| Bagged – 5PC |
