VELOCITY 1/2" FIXED THREADED NOZZLE - RECESS
984.12201201
- UNSPSC 23271711
9501026492990 2
9501026492990 2
Delivery
In stock delivery from our warehouses.
VELOCITY 1/2" FIXED THREADED NOZZLE - RECESS — 984.12201201
- VELOCITY 1/2" FIXED THREADED NOZZLE - RECESS — 984.12201201
- VELOCITY 5/8" FIXED THREADED NOZZLE - FLUSH — 984.12201202
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:20 PM.
Product Details
| Attribute | Value |
|---|---|
| Material | Copper |
| Size | 1/2" (12.7mm) |
| Type | Standard Recess |
| EAN | 0608246431178 |
Features
| More convenience and higher productivity for the welder |
| Solid copper conductor path with fewer connections |
| Optimized electrical surface contact |
| Optimized wire feedability with centered liner |
| Easy to change VELOCITY2 tips – No threads, no tools required |
| Tips can be rotated to optimize life requiring fewer changes |
| Superior welding performance from a smooth, stable arc |
| Fixed threaded nozzle |
| Tweco VELOCITY2 Light Duty Air Cooled Nozzles are designed for use with Light Duty VELOCITY2 Contact Tips |
| For TWECO fusion guns |
