VELOCITY 5/8" FIXED THREADED NOZZLE - FLUSH
984.12201202
- UNSPSC 23271711
9501026493990 2
9501026493990 2
Delivery
In stock delivery from our warehouses.
VELOCITY 5/8" FIXED THREADED NOZZLE - FLUSH — 984.12201202
- VELOCITY 1/2" FIXED THREADED NOZZLE - RECESS — 984.12201201
- VELOCITY 5/8" FIXED THREADED NOZZLE - FLUSH — 984.12201202
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:20 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Copper |
| Size | 5/8” (15.9mm) |
| Type | Flush |
| EAN | 0608246431192 |
Features
| More convenience and higher productivity for the welder |
| Solid copper conductor path with fewer connections |
| Optimized electrical surface contact |
| Optimized wire feedability with centered liner |
| Easy to change VELOCITY2 tips – No threads, no tools required |
| Tips can be rotated to optimize life requiring fewer changes |
| Superior welding performance from a smooth, stable arc |
| Fixed threaded nozzle |
| Tweco VELOCITY2 Light Duty Air Cooled Nozzles are designed for use with Light Duty VELOCITY2 Contact Tips |
| For TWECO fusion guns |
