TWECO EXTENDED TAPER NOZZLE 9.5MM (3/8) FLUSH
984.12401897
- UNSPSC 23271711
9501026541990 2
9501026541990 2
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:09 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Copper |
| Size | 3/8” (9.5 mm) |
| Type | Flush |
| EAN | 0726684784035 |
Features
| Ideal for confined access application |
| For use with extended taper contact tips |
| Self-insulated nozzle |
| For use with Tweco Classic® No. series, Spray Master® series and Supra® XT series MIG Guns. |
| TWECO VELOCITY2 medium duty extended taper nozzles are designed for use with medium duty VELOCITY2 contact tips |
| For all TWECO guns with V Series models |
