LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

1/16" x 18" 5LBS BRAZING ROD (COPPER COATED)

984.14400442 - UNSPSC 23271804
9501026469990 1
1/16" x 18" 5LBS BRAZING ROD (COPPER COATED) 1/16" x 18" 5LBS BRAZING ROD (COPPER COATED)
1/16" x 18" 5LBS BRAZING ROD (COPPER COATED)

Delivery

In stock delivery from our warehouses.

1/16" x 18" 5LBS BRAZING ROD (COPPER COATED) — 984.14400442
  • 3/32" x 36" 10LBS BRAZING ROD (COPPER COATED) — 984.14400433
  • 1/16" x 18" 5LBS BRAZING ROD (COPPER COATED) — 984.14400442

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Rod Length 18 in
Rod Size 1/16 in
Tensile Strength 65,000 psi
Package Weight 5 lbs
EAN 0716352371216

Features

Low carbon steel rod manufactured to the highest quality standards.
Copper coating prevents rusting and improves corrosion resistance.
A great rod for shop, home, commercial and maintenance repairs.

Customers Also Viewed

Is Often Bought With

You Might Also Like