3/32" x 36" 10LBS BRAZING ROD (COPPER COATED)
984.14400433
- UNSPSC 23271804
9501026468990 1
9501026468990 1
Delivery
In stock delivery from our warehouses.
Promo Price : $86.48
$128.28
Units/package: 1
Units/package: 1
3/32" x 36" 10LBS BRAZING ROD (COPPER COATED) — 984.14400433
- 3/32" x 36" 10LBS BRAZING ROD (COPPER COATED) — 984.14400433
- 1/16" x 18" 5LBS BRAZING ROD (COPPER COATED) — 984.14400442
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Rod Length | 36 in |
| Rod Size | 3/32 in |
| Tensile Strength | 65,000 psi |
| Package Weight | 10 lbs |
| EAN | 0716352371179 |
Features
| Low carbon steel rod manufactured to the highest quality standards. |
| Copper coating prevents rusting and improves corrosion resistance. |
| A great rod for shop, home, commercial and maintenance repairs. |
