ELECT. OK 55.00 E7018-1 3.2MMX350MM 12.8KG (4/BX)
984.55003235V
- UNSPSC 23271812
9501026522990 1
9501026522990 1
Delivery
In stock delivery from our warehouses.
Covered (Stick) Electrodes (SMAW)
ELECT. OK 55.00 E7018-1 3.2MMX350MM 12.8KG (4/BX) — 984.55003235V
- ELECTRODE OK 55.00 E7018-1 2.5MMX350MM 10.2KG VP — 984.55002535G
- ELECT. OK 55.00 E7018-1 3.2MMX350MM 12.8KG (4/BX) — 984.55003235V
- ELECT. OK 55.00 E7018-1 3.2MMX450MM 16.4KG (4/BX) — 984.55003245V
- ELECTRODE OK 55.00 E7018-1 4.0MMX450MM 16.4KG VP — 984.55004045V0
- ELECTRODE OK 55.00 E7018-1 5.0MMX450MM 16.4KG VP — 984.55005045V0
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:37 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3.2 mm (1/8”) |
| Length | 350 mm (13.8”) |
| Tube Size | 28.2 lbs (12.8 kg) |
| Box Contents | 4 x 83pcs |
| EAN | 7330129208371 |
Features
| OK 55.00 is an exceptional, all-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures |
| This electrode provides a smooth, stable arc with very low spatter |
| Excellent arc starting is enhanced by a special graphite tip on the electrode |
| The complete slag coverage provides easy removal and minimal post weld cleanup |
| OK 55.00 is intended for a wide variety of carbon, low alloy and hardenable steels |
| The weld metal is also very resistant to hot cracking |
| OK 55.00 meets the requirements of 4 mL diffusible hydrogen content in 100 g of deposited weld metal |
Notices
Approvals:
| ABS 3Y H5 |
| BV 3Y H5 |
| CE EN 13479 |
| CWB E4918-1-H4 |
| DB 10.039.03 |
| DNV-GL 3 YH5 |
| LR 3Y H5 |
| RS 3Y H5 |
| VdTÜV 00632 |
| NAKS/HAKC *5.0mm |
