Free Shipping: For every order of $350 or more with the promo code : FREESHIP

7018-1 DC LOW HYDROGEN ELECTRODE (3.2MM) 14.4KG

984.377632350 - UNSPSC 23271812
9501026439990 1
7018-1 DC LOW HYDROGEN ELECTRODE (3.2MM) 14.4KG 7018-1 DC LOW HYDROGEN ELECTRODE (3.2MM) 14.4KG
7018-1 DC LOW HYDROGEN ELECTRODE (3.2MM) 14.4KG

Delivery

0 Review(s)

Covered (Stick) Electrodes (SMAW)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3.2 mm (1/8”)
Length 350 mm (13.8”)
Tube Size 31.8 lbs (14.4 kg)
Box Contents 3 x 123pcs
EAN 7330129302031

Features

Weld 7018-1 is a general - purpose basic DC + low Hydrogen electrode
Excellent for general purpose welding
Good impact values down to -45°C

Notices

Approvals:
CWB E4918-1-H4

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.