LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

SUREWELD 6013 MILD STEEL ELECTRODE 1/8x14 2.27KG

984.812000156 - UNSPSC 23271812
9501026534990 1
SUREWELD 6013 MILD STEEL ELECTRODE 1/8x14 2.27KG SUREWELD 6013 MILD STEEL ELECTRODE 1/8x14 2.27KG
SUREWELD 6013 MILD STEEL ELECTRODE 1/8x14 2.27KG

Delivery

No stock for delivery. -

Covered (Stick) Electrodes (SMAW)

SUREWELD 6013 MILD STEEL ELECTRODE 1/8x14 2.27KG — 984.812000156
  • SUREWELD 6013 MILD STEEL ELECTRODE 3/32x14 2.27KG — 984.812000149
  • SUREWELD 6013 MILD STEEL ELECTRODE 1/8x14 2.27KG — 984.812000156
  • SUREWELD 6013 MILD STEEL ELECTRODE 5/32x14 2.27KG — 984.812000172

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:56 AM.

Product Details

Attribute Value
Diameter 3.175 mm (1/8”)
Length 355 mm (14”)
Tube Size 5 lbs (2.27 kg)
EAN 0662303217624

Features

The arc is very stable even when low-voltage open circuit transformers are used
The power of its arc allows depositing quick welds, medium penetration, and good appearance
Minimizes the risk of trapping the slag due to its special characteristics and mineral coating
Used on a wide array of mild steel fabrication where ease of operationand good appearance is required

Applications

Welding vehicle bodies, profiles, tanks, ducts chassis, freight cars, ornamental jobs and thin-sheet structures

Notices

Approvals:
CCB CSA W48 E4913

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like