
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 3.97 mm (5/32”) |
| Length | 355 mm (14”) |
| Tube Size | 5 lbs (2.27 kg) |
| EAN | 0662303217655 |
| The arc is very stable even when low-voltage open circuit transformers are used |
| The power of its arc allows depositing quick welds, medium penetration, and good appearance |
| Minimizes the risk of trapping the slag due to its special characteristics and mineral coating |
| Used on a wide array of mild steel fabrication where ease of operationand good appearance is required |
| CCB CSA W48 E4913 |