SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG

984.812000180 - UNSPSC 23271812
9501026532990 1
SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG
SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG
Clearance

Delivery

0 Review(s)

Covered (Stick) Electrodes (SMAW)

0
Units/package: 1 Maximum Quantity: 4 Pkg(s)
SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG — 984.812000180
  • SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG — 984.812000180
  • SUREWELD 7014 STICK ELECTRODES 1/8x14 2.27KG — 984.812000206

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:54 PM.

Product Details

Attribute Value
Diameter 2.38 mm (3/32”)
Length 355 mm (14”)
Tube Size 5 lbs (2.27 kg)
EAN 0662303217693

Features

Sureweld 7014 is an iron powder coated electrode permitting the use of higher welding currents while improving the deposition rate
High speeds and high heats can be used without undercut
Sureweld 7014 is widely used for welding mild steels such as ASTM A-36, A-113, A-283, A-284, A-285, A-306, A-515 and A-516

Applications

Typical applications include construction equipment, metal fixtures, automotive parts, barges and farm machinery

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.