Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:17 PM.
| Attribute | Value |
|---|---|
| Viewing Area (Large Inner Visor) | 155x170 mm (6.1x6.7") |
| Shade Level (Large Inner Visor) | Shade 3 |
| Shade Level (Outer Visor) | Shade 8 |
| Weight | 1.2 lbs (0.54 kg) |
| EAN | 7330725048685 |
| Passive flip front welding and grinding helmet |
| Visor provides effective protection from UV and IR radiation when the visor is both open and closed |
| Offers different shade levels |
| The helmet is equipped with a strong and comfortable head gear |
| Lightweight shell |
| Large inner grinding visor |
| Changeable inner and outer lens, replacement available by special order |
| CE, ANSI, CSA, ASNZS |