SENTINEL A60 AIR WELDING HELMET
9501.A60AIR
- UNSPSC 46181711
R468934030
R468934030
Delivery
Sentinel A60 welding helmet takes welding to the next level with a huge panoramic view and perfect 1/1/1/1 EN optical clarity. Now you’ll have an even wider view of the weld pool without any distortion.
Units/package: 1
SENTINEL A60 AIR WELDING HELMET — 9501.A60AIR
- SENTINEL A60 AIR WELDING HELMET — 9501.A60AIR
- Sentinel A60 Welding Helmet — 984.0700600860
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Viewing Area | 118 x 71 mm (4.65 x 2.8 in.) |
| Active Lens Shade | 3/5-13 (Adjustable in 0.5 shade increments) |
| Passive Lens Shade | 3 |
| Power Supply | 2 CR2450 batteries, replaceable |
| Arc Sensors | 4 |
| Switch Time (Light to Dark) | 1/25,000 second |
| Switch Time (Dark to Light) | Digitally adjustable from 0.1 to 0.9 second |
| CE Optical Classification | 1/1/1/1 |
| Weight | 644 g (1.4 lbs) |
| Standards and Certifications | CE: EN175; EN379; EN166; ANSI: Z87.1; CSA: Z94.3; AS/NZS 1338.1; ISO 16321 +TIG |
Features
| The reengineered auto-darkening filter (ADF) features a new OpTCS™ broad-spectrum light control technology. This delivers an enhanced view with reduced eye fatigue for the most demanding days on the job. New 0.5 increment shade adjustments give you more precise control of your view. |
| Fully-adjustable Halo™ headgear, and external grind mode button complete a very comfortable, high performance helmet |
Applications
Grinding; Oxy-Fuel Cutting ; Plasma Cutting ; GMAW (MIG/MAG) ; GTAW (TIG) ; PAW - Plasma Arc Welding ; SMAW/MMA (Stick)
