Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Sentinel A60 Welding Helmet

984.0700600860 - UNSPSC 46181711
9501026504990 1
Sentinel A60 Welding Helmet Sentinel A60 Welding Helmet
Sentinel A60 Welding Helmet

Delivery

In stock delivery from our warehouses.

Sentinel A60 welding helmet takes welding to the next level with a huge panoramic view and perfect 1/1/1/1 EN optical clarity. Now you’ll have an even wider view of the weld pool without any distortion.

Sentinel A60 Welding Helmet — 984.0700600860
  • SENTINEL A60 AIR WELDING HELMET — 9501.A60AIR
  • Sentinel A60 Welding Helmet — 984.0700600860

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Viewing Area 118 x 71 mm (4.65 x 2.8 in.)
Active Lens Shade 5–13 (Adjustable in 0.5 shade increments)
Passive Lens Shade 3
Power Supply 2 CR2450 batteries, replaceable
Arc Sensors 4
Switch Time (Light to Dark) 1/25,000 second
Switch Time (Dark to Light) Digitally adjustable from 0.1 to 0.9 second
CE Optical Classification 1/1/1/1
Weight 644 g (1.4 lbs)
Standards and Certifications CE: EN175; EN379; EN166; ANSI: Z87.1; CSA: Z94.3; AS/NZS 1338.1; ISO 16321 +TIG
EAN 7330725068591

Features

The reengineered auto-darkening filter (ADF) features a new OpTCS™ broad-spectrum light control technology. This delivers an enhanced view with reduced eye fatigue for the most demanding days on the job. New 0.5 increment shade adjustments give you more precise control of your view.
Fully-adjustable Halo™ headgear, and external grind mode button complete a very comfortable, high performance helmet

Applications

Grinding; Oxy-Fuel Cutting ; Plasma Cutting ; GMAW (MIG/MAG) ; GTAW (TIG) ; PAW - Plasma Arc Welding ; SMAW/MMA (Stick)

Customers Also Viewed

Is Often Bought With

You Might Also Like