THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

WURTH TRUECOLOUR WELDING HELMET (9-13 ADF)

984.700655 - UNSPSC 46181711
0984700655961 1
WURTH TRUECOLOUR WELDING HELMET (9-13 ADF) WURTH TRUECOLOUR WELDING HELMET (9-13 ADF)
WURTH TRUECOLOUR WELDING HELMET (9-13 ADF)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:40 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 11:40 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Viewing Area 100 mm x 65 mm (3.94 in × 2.56 in)
Light Shade Shade 4
Shade Range 4/4 8/9 13
Optical Class 1/1/1/1
UV and IR Protection Up to Shade 16 at all time
Sensor Four infrared detectors
Sensitivity Adjustable from inside
Switch Time (Light to Dark) 1/30,000 s
Switch Time (Dark to Light) Short - Long (0.3 s - 0.9 s)
Power Supply Solar cells+lithium battery
Power On/Off Fully Automatic
Operating Temperature -5 °C to +55 °C (23 °F to 131 °F)
Material High-impact resistant Polyamide (Nylon)
Weight 480 g
EAN 4062856611348

Features

Auto Darkening welding helmet designed to protect the eye and face from sparks, spatter and harmful radiation under normal welding conditions
Optimally suited for all applications with changing welding processes
Enables adjustment between the protection levels 4-8 and 9-13
Enhanced contrast makes it easier for you to distinguish color under dark shade
Standards: EN175, EN379, EN166
Tested to ANSI Z87.1 and CSA Z94.3 specs
Replacement parts: 984.700666 - External Viewing Window 984.700667 - Internal Viewing Window 984.700668 - Headgear 984.700669 - Sweatband
008.HGG202308 WELDING PPE PACKAGE qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like