👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

WURTH WELDING BEANIE 12/PACK

899.115231 - UNSPSC 46180000
0WTE115231961 12
WURTH WELDING BEANIE 12/PACK WURTH WELDING BEANIE 12/PACK
WURTH WELDING BEANIE 12/PACK

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

48 pieces in stock at Vaughan, ON as of 4:28 PM. Directions. Call: (289) 474-5447

36 pieces in stock at Mississauga, ON as of 4:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type Welding
Material 100% cotton, Non-Flame Resistant
Size One size fits most
EAN 4062856936106
008.HGG202308 WELDING PPE PACKAGE qty 12

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-02
Tiens très bien sûr la tête grâce au lastic derrière
2021-09-16
Nice quality beanie.
2021-09-13
They fit my small head perfectly.