Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

WELDING BLANKET 4'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC

984.3164X6 - UNSPSC 23271718
9501034953990 1
WELDING BLANKET 4'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC WELDING BLANKET 4'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC
WELDING BLANKET 4'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC

Delivery

No stock for delivery. -

For heavy duty welding - sparks, spatter, and light slag. Carbonized fiber is the softest and toughest welding protection ever.

WELDING BLANKET 4'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC — 984.3164X6
  • WELDING BLANKET 4'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC — 984.3164X6
  • WELDING BLANKET 6'X6' 16 OZ BLACK CARBONIZED FIBER FABRIC — 984.3166X6

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 4 ft x 6 ft
Quantity 1
EAN 0690830316466

Features

16 oz black carbonized fiber
Lightweight, soft, and flexible welding blanket
Provides incredible ease of use while withstanding high heat
Protects against sparks, spatter, and light slag
Temperature rating: 1800 °F
Weight: 16 oz/yd2
Thickness: 0.150 in - 0.200 in
Not grommeted
Not recommended for stress relief
FM approved

Customers Also Viewed

Is Often Bought With

You Might Also Like