Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

WELDING BLANKET 6'X8' 18 OZ HEAT CLEANED TAN FIBERGLASS

984.3726X8 - UNSPSC 23271718
9501034950990 1
WELDING BLANKET 6'X8' 18 OZ HEAT CLEANED TAN FIBERGLASS WELDING BLANKET 6'X8' 18 OZ HEAT CLEANED TAN FIBERGLASS
WELDING BLANKET 6'X8' 18 OZ HEAT CLEANED TAN FIBERGLASS

Delivery

In stock delivery from our warehouses.
0 Review(s)

For light duty, general welding applications with light sparks and minimal spatter.

WELDING BLANKET 6'X8' 18 OZ HEAT CLEANED TAN FIBERGLASS — 984.3726X8
  • WELDING BLANKET 6'X6' 18 OZ HEAT CLEANED TAN FIBERGLASS — 984.3726X6
  • WELDING BLANKET 6'X8' 18 OZ HEAT CLEANED TAN FIBERGLASS — 984.3726X8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 6 ft x 8 ft
Quantity 1
EAN 0690830372868

Features

18 oz heat cleaned tan fiberglass
Protects against sparks on vertical plane only
Temperature rating: 1000 °F
Weight: 18 oz/yd2
Thickness: 0.035 in
Grommeted on all four sides, 24 po apart
FM approved

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.