WELDING BLANKET 6'X6' 28 OZ GOLD ACRYLIC COATED FIBERGLASS
984.3746X6
- UNSPSC 23271718
9501034951990 1
9501034951990 1
Delivery
In stock delivery from our warehouses.
For medium duty welding applications - sparks and spatter. Good abrasion resistance.
WELDING BLANKET 6'X6' 28 OZ GOLD ACRYLIC COATED FIBERGLASS — 984.3746X6
- WELDING BLANKET 6'X6' 28 OZ GOLD ACRYLIC COATED FIBERGLASS — 984.3746X6
- WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS — 984.3746X8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 6 ft x 6 ft |
| Quantity | 1 |
| EAN | 0690830374664 |
Features
| 28 oz gold acrylic coated fiberglass |
| Protects against sparks and spatter |
| Temperature rating: 1000 °F |
| Weight: 28 oz/yd2 |
| Thickness: 0.050 in |
| Grommeted on all four sides, 24 in apart |
| Good abrasion resistance |
| Not recommended for stress relief |
| FM approved |
